Beli lock sliding door di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DELTA LOCK Sliding Door Lock
    Mulai

    Rp459.900

    DELTA LOCK Sliding Door Lock
    Deskripsi:
    This antislip tape has a coarse mineral-coated abrasive for high slip resistance in areas with heavy foot and equipment traffic. This durable, high-friction tape is used in muddy, greasy, and oily conditions, such as on construction and farm equipment.
    atribut:
    • Package Quantity: 1
  2. WEST Sliding Door Lock
    Mulai

    Rp1.399.900

    WEST Sliding Door Lock
    atribut:
    • Type: Cylinder lock
    • Included Accessories: Key x 3
    • Lock: (Case) H01
    • Back Set (mm): 20.5
    • Mounting Door Thickness (mm): 25-45
  3. Dekkson Lever Handle Plate
    Mulai

    Rp389.900

    Dekkson Lever Handle Plate
    Deskripsi:
    Made from high-quality Stainless Steel SUS 304, which provides excellent resistance to corrosion and rust
  4. Mitsubishi Electric Earth Leakage Circuit Breaker Nv63 Series
    Mulai

    Rp3.199.900

    Mitsubishi Electric Earth Leakage Circuit Breaker Nv63 Series
    atribut:
    • Frame (AF): 50
    • Connection Method: Surface type
  5. DOWS Aluminium Door Lock (Kunci Pintu Aluminium)
    Mulai

    Rp219.900

  6. Rani Block Paving Block Unipave (Bata Beton Tipe Cacing)
    Mulai

    Rp149.900

    Rani Block Paving Block Unipave (Bata Beton Tipe Cacing)
    atribut:
    • Thickness (cm): 8
    • Color: Grey
    • Package (m²): 39
  7. MIWA (MIWA Lock) Integral Lock Entrance YKK
    Mulai

    Rp1.199.900

    MIWA (MIWA Lock) Integral Lock Entrance YKK
    Deskripsi:
    For key exchange of doorknobs at the entrance and door! Genuine manufacturer!
    atribut:
    • Symbol: (Front) HBZSP2
    • Remark: General entrance grip ball
    • Screw Pitch (mm): 80
    • Applicable Door Thickness (mm): 30
    • Back Set (mm): 100
    • Front Shape: Vertical L
  8. Osaka Sanitary Ferrule Gasket PTFE B Type (Gasket Ferrule PTFE)
    Mulai

    Rp219.900

    Osaka Sanitary Ferrule Gasket PTFE B Type (Gasket Ferrule PTFE)
    atribut:
    • Material: PTFE
    • Type: Ferrule gasket B type
    • Shape: Ferrule gasket
    • Dimension E (mm): 5
  9. Paloma Roller Catch (Kunci Tekan Pintu)
    Mulai

    Rp129.900

    Paloma Roller Catch (Kunci Tekan Pintu)
    Deskripsi:
    Roller tambahan yang bisa digunakan untuk pintu
  10. KANSAI PAINT Cat Dasar Kayu dan Besi Z-100
    Mulai

    Rp71.900

    KANSAI PAINT Cat Dasar Kayu dan Besi Z-100
    Deskripsi:
    Cat dasar besi dengan pigmen anti karat dan harga ekonomis. Kansai Metal Primer Z-100 memberikan perlindungan pada berbagai jenis permukaan besi seperti pagar, teralis rumah, dan lainnya.
    atribut:
    • Application: Wood and Iron
  11. Puffin Paint Cat Besi
    20%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp69.900

    Puffin Paint Cat Besi
    Deskripsi:
    Cat dasar minyak yang dapat mencegah karat, cepat kering, memiliki daya rekat yang baik. Cocok untuk metal dan industry
    atribut:
    • Basic Material: Solvent
    • Dilution: Thinner NC/ND
  12. TACO Hardware High Pressure Laminate Woodgrain/Pattern Glossy (Lembaran Pelapis HPL)
    Mulai

    Rp269.900

    TACO Hardware High Pressure Laminate Woodgrain/Pattern Glossy (Lembaran Pelapis HPL)
    atribut:
    • Thickness (mm): 0.7
    • Dimensions (mm): 1220x2440
  13. MASTER LOCK Door Lever Lockset (Gagang Pintu Tuas dengan Kunci)
    Mulai

    Rp499.900

    MASTER LOCK Door Lever Lockset (Gagang Pintu Tuas dengan Kunci)
    Deskripsi:
    Suitable for installation on a variety of doors, these versatile levers allow easy entrance and egress.
    atribut:
    • ADA Compliant: No
    • Electrical/Mechanical: Mechanical
    • Ligature Resistant: No
    • Lockset Handle Type: Lever
    • Mortise / Cylindrical: Cylindrical
    • Required Door Thickness (inch): 1-3/8 to 1-3/4
    • Visual Indicator Message: No Message
  14. CRONA HPL and PVC Glue (Lem HPL)
    37%
    Mulai

    Rp139.900

    CRONA HPL and PVC Glue (Lem HPL)
    Deskripsi:
    Lem Crona WOW adalah lem spesial untuk HPL dan PVC Sheet berbahan dasar EVA Copolymer yang larut dalam air. (water-based) Aplikasi sangat mudah, hanya satu sisi aplikasinya dan cepat kering serta tidak perlu di press.Cara aplikasi :- Pastikan area aplikasi bersih dari kotoran, minyak, dan dalam kondisi kering- Gunakan roll/kuas untuk pengaplikasian lem secara merata- Aplikasikan hanya pada triplek/bidang yang akan ditempelkan HPL/PVC (aplikasi satu sisi) secara horizontal dan vertikal secara merata- Langsung tempelkan HPL / PVC- Gosok seluruh bagian hingga menempel dengan baik (tidak perlu di press) dengan spons atau alat lainnya- Tunggu selama 1x 24 jam untuk hasil sempurna
  15. SEYVEN Smart Dead Bolt Door Lock EZ
    Mulai

    Rp2.099.900

    SEYVEN Smart Dead Bolt Door Lock EZ
    Deskripsi:
    EZ-LOCK by SEYVENPemasangan sangat mudah tidak perlu membongkar bodi kunci pintu lama anda.SEYVEN Smart Door Lock ini sudah dilengkapi dengan fitur waterproof, sehingga kamu bisa pasang smart door lock ini di pintu yang rentan kena cipratan air hujan.
    atribut:
    • Material: Aluminium Alloy
    • Color: Black Nickle
    • Panel Sizes (LxW) (mm): 240x60
    • Unlock Method: Bluetooth App, M1 Card, Pass Code, Fingerprint, Wristband or Key
    • APP Name: Seyven
    • Communication: Bluetooth 4.0 Above
    • Batteries Life (times): 10000 Normal Open (12 Months)
    • Card Capacity (pcs): 100
    • Dynamic Current (mA): <200
    • Fingerprint Capacity (pcs): 100
    • Passcode Capacity (pcs): 100
    • Power Supply (V): DC 6, 4pcs Alkaline Batteries
    • Static Current (µA): 45
    • Support System: IOS7.0 or Android 4.4 or Above
    • Unlock Time (s): 1-1.5
Daftar Harga lock sliding door Terbaru October 2026
DELTA LOCK Sliding Door LockRp459.900
Yane Sliding Door Lock For Aluminium Door (Kunci Pintu Geser)Rp74.900
WEST Sliding Door LockRp1.399.900
MIWA (MIWA Lock) Sliding Door Lock (Kunci Pintu Geser)Rp879.900
Dekkson Lever Handle PlateRp389.900
Mitsubishi Electric Earth Leakage Circuit Breaker Nv63 SeriesRp3.199.900
DOWS Aluminium Door Lock (Kunci Pintu Aluminium)Rp219.900
Non Brand Plate Bordes SteelRp1.999.900
Rani Block Paving Block Unipave (Bata Beton Tipe Cacing)Rp149.900
MIWA (MIWA Lock) Integral Lock Entrance YKKRp1.199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)